Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQGKZ-P OD 28.5 Thread PG21 IP 68 69K Straight Black

  • Mfr # 5500.028.221

  • Zoro # G216124207


product price: $39.59
/ea
Sold in multiples of 25 for $989.75

Key Features

Color
Black
Clamp Range
0.45-0.67
Dimension B
1.61 in
Dimension D
2.8 in
Nominal Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5500.028.221
Zoro #
G216124207
UPC #
-
Country of Origin
Germany

Dimensions

Dimension B
1.61 in
Dimension D
2.8 in
Nominal Size
3/4 in
Dimension I
0.73 in
Outside Dia.
28.5 mm
Thread Size
PG21
Dimension WS2
1.18 in
Dimension C
0.28 in
Dimension WS1
1.54 in

Details

Color
Black
Clamp Range
0.45-0.67

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.