RQGKZ-P OD 42.5 Thread PG36 IP 68 69K Straight Black

  • Mfr # 5500.042.236

  • Zoro # G316124114


product price:  $57.15
/ea
Sold in multiples of 10 for $571.50

Key Features

Color
Black
Dimension WS2
1.97 in
Thread Size
PG36
Dimension I
1.36 in
Dimension C
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5500.042.236
Zoro #
G316124114
UPC #
-
Country of Origin
Germany

Dimensions

Dimension WS2
1.97 in
Thread Size
PG36
Dimension I
1.36 in
Dimension C
0.35 in
Dimension WS1
2.17 in
Nominal Size
1-1/4 in
Dimension D
4.06 in
Outside Dia.
42.5 mm
Dimension B
2.28 in

Details

Color
Black
Clamp Range
0.98-1.3

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.