RQGKZ-P OD 54.5 Thread PG48 IP 68 69K Straight Black

  • Mfr # 5500.054.248

  • Zoro # G216124153


product price: $82.49
/ea
Sold in multiples of 10 for $824.90
Free Shipping & Returns

Key Features

Color
Black
Dimension D
4.72 in
Clamp Range
1.38-1.69
Nominal Size
1-1/2 in
Dimension WS2
2.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5500.054.248
Zoro #
G216124153
UPC #
-
Country of Origin
Germany

Dimensions

Dimension D
4.72 in
Nominal Size
1-1/2 in
Dimension WS2
2.52 in
Dimension I
1.73 in
Dimension C
0.39 in
Thread Size
PG48
Outside Dia.
54.5 mm
Dimension WS1
2.56 in
Dimension B
2.68 in

Details

Color
Black
Clamp Range
1.38-1.69

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.