RQGKZE-M OD 42.5 Thread M40 x 1.5 IP 68 69K Straight Black

  • Mfr # 5111.042.240

  • Zoro # G716124141


product price:  $65.99
/ea
Sold in multiples of 10 for $659.90

Key Features

Color
Black
Dimension C
0.31 in
Dimension B
2.28 in
Thread Size
M40 x 1.5
Dimension D
4.21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5111.042.240
Zoro #
G716124141
UPC #
-
Country of Origin
Germany

Dimensions

Dimension C
0.31 in
Dimension B
2.28 in
Thread Size
M40 x 1.5
Dimension D
4.21 in
Dimension WS1
2.17 in
Outside Dia.
42.5 mm
Dimension I
1.1 in
Nominal Size
1-1/4 in
Dimension WS2
1.69 in

Details

Color
Black
Clamp Range
0.79-1.04

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.