RQGKZE-M OD 54.5 Thread M63 x 1.5 IP 68 69K Straight Black

  • Mfr # 5111.054.263

  • Zoro # G316124190


product price: $116.99
/ea
Sold in multiples of 10 for $1,169.90
Free Shipping & Returns

Key Features

Color
Black
Dimension C
0.39 in
Dimension D
5.12 in
Nominal Size
1-1/2 in
Outside Dia.
54.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5111.054.263
Zoro #
G316124190
UPC #
-
Country of Origin
Germany

Dimensions

Dimension C
0.39 in
Dimension D
5.12 in
Nominal Size
1-1/2 in
Outside Dia.
54.5 mm
Dimension WS2
2.56 in
Dimension I
1.65 in
Thread Size
M63 x 1.5
Dimension WS1
2.56 in
Dimension B
2.52 in

Details

Color
Black
Clamp Range
1.26-1.65

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.