RQGKZP-M OD 13 Thread M16 x 1.5 IP 68 69K Straight Black

  • Mfr # 5112.713.216

  • Zoro # G616124135


product price:  $22.19
/ea
Sold in multiples of 50 for $1,109.50

Key Features

Color
Black
Dimension D
2.58 in
Dimension WS2
0.87 in
Dimension C
0.59 in
Thread Size
M20 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5112.713.216
Zoro #
G616124135
UPC #
-
Country of Origin
Germany

Dimensions

Dimension D
2.58 in
Dimension WS2
0.87 in
Dimension C
0.59 in
Thread Size
M20 x 1.5
Dimension I
0.43 in
Outside Dia.
21.2 mm
Dimension WS1
0.98 in
Dimension B
1.06 in
Nominal Size
1/2 in

Details

Color
Black
Clamp Range
0.35-0.51

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.