RQGKZP-M OD 21.2 Thread M20 x 1.5 IP 68 69K Straight Black

  • Mfr # 5112.121.220

  • Zoro # G416124212


product price:  $27.89
/ea
Sold in multiples of 50 for $1,394.50

Key Features

Color
Black
Dimension B
1.06 in
Dimension D
2.24 in
Dimension WS1
0.98 in
Dimension C
0.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5112.121.220
Zoro #
G416124212
UPC #
-
Country of Origin
Germany

Dimensions

Dimension B
1.06 in
Dimension D
2.24 in
Dimension WS1
0.98 in
Dimension C
0.26 in
Thread Size
M20 x 1.5
Nominal Size
3/8 in
Dimension WS2
0.87 in
Outside Dia.
15.8 mm
Dimension I
0.43 in

Details

Color
Black
Clamp Range
0.26-0.37

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.