RQGKZP-M OD 28.5 Thread M25 x 1.5 IP 68 69K Straight Black

  • Mfr # 5112.628.225

  • Zoro # G416124120


product price:  $42.15
/ea
Sold in multiples of 25 for $1,053.75

Key Features

Color
Black
Dimension B
1.3 in
Dimension D
2.85 in
Clamp Range
0.35-0.51
Thread Size
M25 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5112.628.225
Zoro #
G416124120
UPC #
-
Country of Origin
Germany

Dimensions

Dimension B
1.3 in
Dimension D
2.85 in
Thread Size
M25 x 1.5
Outside Dia.
21.2 mm
Dimension WS2
1.1 in
Nominal Size
1/2 in
Dimension I
0.63 in
Dimension WS1
1.1 in
Dimension C
0.59 in

Details

Color
Black
Clamp Range
0.35-0.51

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.