RQGKZP-M OD 28.5 Thread M25 x 1.5 IP 68 69K Straight Black

  • Mfr # 5112.728.225

  • Zoro # G916124118


product price:  $42.15
/ea
Sold in multiples of 25 for $1,053.75

Key Features

Color
Black
Dimension WS1
1.65 in
Dimension I
1.08 in
Outside Dia.
34.5 mm
Dimension WS2
1.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5112.728.225
Zoro #
G916124118
UPC #
-
Country of Origin
Germany

Dimensions

Dimension WS1
1.65 in
Dimension I
1.08 in
Outside Dia.
34.5 mm
Dimension WS2
1.69 in
Dimension C
0.59 in
Dimension D
3.23 in
Thread Size
M40 x 1.5
Dimension B
1.89 in
Nominal Size
1 in

Details

Color
Black

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.