RQGKZP-M OD 28.5 Thread M32 x 1.5 IP 68 69K Straight Black

  • Mfr # 5112.028.232

  • Zoro # G116124116


product price:  $50.99
/ea
Sold in multiples of 25 for $1,274.75

Key Features

Color
Black
Dimension B
0.94 in
Dimension I
0.33 in
Nominal Size
5/16 in
Dimension WS2
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5112.028.232
Zoro #
G116124116
UPC #
-
Country of Origin
Germany

Dimensions

Dimension B
0.94 in
Dimension I
0.33 in
Nominal Size
5/16 in
Dimension WS2
0.71 in
Dimension WS1
0.87 in
Outside Dia.
13 mm
Dimension D
2.58 in
Dimension C
0.59 in
Thread Size
M16 x 1.5

Details

Color
Black
Clamp Range
0.16-0.24

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.