RQGKZP-M OD 28.5 Thread M32 x 1.5 IP 68 69K Straight Black

  • Mfr # 5112.228.232

  • Zoro # G716124233


product price:  $47.75
/ea
Sold in multiples of 25 for $1,193.75

Key Features

Color
Black
Dimension I
0.79 in
Nominal Size
3/4 in
Dimension WS2
1.38 in
Dimension B
1.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5112.228.232
Zoro #
G716124233
UPC #
-
Country of Origin
Germany

Dimensions

Dimension I
0.79 in
Nominal Size
3/4 in
Dimension WS2
1.38 in
Dimension B
1.61 in
Thread Size
M32 x 1.5
Dimension C
0.31 in
Dimension D
2.8 in
Dimension WS1
1.22 in
Outside Dia.
28.5 mm

Details

Color
Black
Clamp Range
0.67-0.73

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.