RQGKZP-M OD 28.5 Thread M32 x 1.5 IP 68 69K Straight Black

  • Mfr # 5112.628.232

  • Zoro # G416124182


product price:  $49.15
/ea
Sold in multiples of 25 for $1,228.75

Key Features

Color
Black
Dimension I
0.43 in
Dimension WS1
0.98 in
Outside Dia.
21.2 mm
Clamp Range
0.28-0.41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5112.628.232
Zoro #
G416124182
UPC #
-
Country of Origin
Germany

Dimensions

Dimension I
0.43 in
Dimension WS1
0.98 in
Outside Dia.
21.2 mm
Dimension D
2.58 in
Thread Size
M20 x 1.5
Dimension C
0.59 in
Dimension WS2
0.87 in
Dimension B
1.06 in
Nominal Size
1/2 in

Details

Color
Black
Clamp Range
0.28-0.41

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.