RQGKZP-M OD 34.5 Thread M40 x 1.5 IP 68 69K Straight Black

  • Mfr # 5112.534.240

  • Zoro # G016124148


product price:  $60.29
/ea
Sold in multiples of 25 for $1,507.25

Key Features

Color
Black
Dimension C
0.3 in
Dimension WS2
1.1 in
Clamp Range
0.45-0.61
Dimension D
2.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5112.534.240
Zoro #
G016124148
UPC #
-
Country of Origin
Germany

Dimensions

Dimension C
0.3 in
Dimension WS2
1.1 in
Dimension D
2.56 in
Nominal Size
1/2 in
Thread Size
M25 x 1.5
Dimension B
1.3 in
Dimension I
0.63 in
Outside Dia.
21.2 mm
Dimension WS1
1.1 in

Details

Color
Black
Clamp Range
0.45-0.61

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.