RQGKZP-M OD 42.5 Thread M50 x 1.5 IP 68 69K Straight Black

  • Mfr # 5112.142.250

  • Zoro # G316124107


product price:  $84.89
/ea
Sold in multiples of 10 for $848.90
Free Shipping & Returns

Key Features

Color
Black
Dimension B
1.06 in
Dimension D
2.58 in
Dimension I
0.43 in
Nominal Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5112.142.250
Zoro #
G316124107
UPC #
-
Country of Origin
Germany

Dimensions

Dimension B
1.06 in
Dimension D
2.58 in
Dimension I
0.43 in
Nominal Size
3/8 in
Outside Dia.
15.8 mm
Dimension C
0.59 in
Dimension WS2
0.87 in
Dimension WS1
0.98 in
Thread Size
M20 x 1.5

Details

Color
Black
Clamp Range
0.28-0.41

Description

Sold per piece.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.