RQGR OD1 13.0 - OD2 21.2 IP 68 69K Reducer Black

  • Mfr # 5601.013.221

  • Zoro # G616125811


product price: $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Color
Black
Outside Dia.
OD1 13.0 - OD2 21.2
Dimension I
0.39 in
Dimension B
0.79 in
Dimension D
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5601.013.221
Zoro #
G616125811
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
OD1 13.0 - OD2 21.2
Dimension I
0.39 in
Dimension B
0.79 in
Dimension D
2.38 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.