RQGR OD1 15.8 - OD2 34.5 IP 68 69K Reducer Black

  • Mfr # 5601.015.234

  • Zoro # G616125712


product price: $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Color
Black
Outside Dia.
OD1 15.8 - OD2 34.5
Dimension I
0.53 in
Dimension D
2.36 in
Dimension B
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5601.015.234
Zoro #
G616125712
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
OD1 15.8 - OD2 34.5
Dimension I
0.53 in
Dimension D
2.36 in
Dimension B
0.91 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.