Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQGR OD1 21.2 - OD2 28.5 IP 68 69K Reducer Black

  • Mfr # 5601.021.228

  • Zoro # G916125801


product price: $13.85
/ea
Sold in multiples of 10 for $138.50

Key Features

Color
Black
Outside Dia.
OD1 21.2 - OD2 28.5
Dimension D
2.56 in
Dimension B
1.16 in
Dimension I
0.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5601.021.228
Zoro #
G916125801
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
OD1 21.2 - OD2 28.5
Dimension D
2.56 in
Dimension B
1.16 in
Dimension I
0.67 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.