RQGR OD1 28.5 - OD2 42.5 IP 68 69K Reducer Black

  • Mfr # 5601.028.242

  • Zoro # G816125789


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Color
Black
Outside Dia.
OD1 28.5 - OD2 42.5
Dimension D
3.07 in
Dimension I
0.93 in
Dimension B
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5601.028.242
Zoro #
G816125789
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
OD1 28.5 - OD2 42.5
Dimension D
3.07 in
Dimension I
0.93 in
Dimension B
1.46 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.