RQGST OD 42.5 IP 68 69K Straight Black

  • Mfr # 5604.042.240

  • Zoro # G316124381


product price:  $15.65
/ea
Sold in multiples of 25 for $391.25

Key Features

Color
Black
Outside Dia.
42.5 mm
Dimension I
1.26 in
Connecting Pipe Ø
1.57 in
Dimension WS
1.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5604.042.240
Zoro #
G316124381
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
42.5 mm
Dimension I
1.26 in
Dimension WS
1.93 in
Nominal Size
1-1/4 in
Dimension B
2.05 in
Dimension D
2.15 in
Dimension C
0.61 in

Details

Color
Black
Connecting Pipe Ø
1.57 in

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.