RQGZ-M OD 15.8 Thread M16 x 1.5 IP 68 69K Straight Strain Relief Grey

  • Mfr # 5020.031.017

  • Zoro # G716124219


product price:  $10.99
/ea
Sold in multiples of 20 for $219.80

Key Features

Color
Grey
Dimension I
0.41 in
Dimension WS1
0.83 in
Clamp Range
0.2-0.37
Thread Size
M16 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.031.017
Zoro #
G716124219
UPC #
-
Country of Origin
Germany

Dimensions

Dimension I
0.41 in
Dimension WS1
0.83 in
Thread Size
M16 x 1.5
Dimension C
0.31 in
Dimension D
2.36 in
Dimension WS2
0.79 in
Dimension B
0.91 in
Nominal Size
3/8 in
Outside Dia.
15.8 mm

Details

Color
Grey
Clamp Range
0.2-0.37

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.