RQGZ-M OD 28.5 Thread M25 x 1.5 IP 68 69K Straight Strain Relief Black

  • Mfr # 5020.031.228

  • Zoro # G016124223


product price:  $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Color
Black
Dimension C
0.31 in
Dimension D
3.23 in
Thread Size
M25 x 1.5
Dimension WS2
1.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.031.228
Zoro #
G016124223
UPC #
-
Country of Origin
Germany

Dimensions

Dimension C
0.31 in
Dimension D
3.23 in
Thread Size
M25 x 1.5
Dimension WS2
1.54 in
Outside Dia.
28.5 mm
Dimension B
1.46 in
Dimension I
0.67 in
Nominal Size
3/4 in
Dimension WS1
1.34 in

Details

Color
Black
Clamp Range
0.43-0.67

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.