RQGZ-M OD 28.5 Thread M32 x 1.5 IP 68 69K Straight Strain Relief Black

  • Mfr # 5020.031.232

  • Zoro # G316124176


product price:  $14.29
/ea
Sold in multiples of 10 for $142.90

Key Features

Color
Black
Nominal Size
3/4 in
Dimension I
0.71 in
Dimension C
0.39 in
Dimension WS1
1.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.031.232
Zoro #
G316124176
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size
3/4 in
Dimension I
0.71 in
Dimension C
0.39 in
Dimension WS1
1.34 in
Dimension B
1.46 in
Thread Size
M32 x 1.5
Dimension WS2
1.42 in
Outside Dia.
28.5 mm
Dimension D
3.23 in

Details

Color
Black
Clamp Range
0.59-0.83

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.