RQGZ-P OD 10 Thread PG7 IP 68 69K Straight Strain Relief Black

  • Mfr # 5020.034.207

  • Zoro # G916124156


product price:  $10.99
/ea
Sold in multiples of 20 for $219.80

Key Features

Color
Black
Outside Dia.
10 mm
Nominal Size
1/4 in
Dimension WS1
0.63 in
Dimension WS2
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.034.207
Zoro #
G916124156
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
10 mm
Nominal Size
1/4 in
Dimension WS1
0.63 in
Dimension WS2
0.59 in
Thread Size
PG7
Dimension D
2.01 in
Dimension B
0.67 in
Dimension C
0.31 in
Dimension I
0.28 in

Details

Color
Black
Clamp Range
0.12-0.26

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.