RQGZ-P OD 15.8 Thread PG11 IP 68 69K Straight Strain Relief Black

  • Mfr # 5020.034.211

  • Zoro # G216124085


product price:  $12.15
/ea
Sold in multiples of 20 for $243.00

Key Features

Color
Black
Dimension D
2.32 in
Outside Dia.
15.8 mm
Clamp Range
0.2-0.39
Dimension B
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.034.211
Zoro #
G216124085
UPC #
-
Country of Origin
Germany

Dimensions

Dimension D
2.32 in
Outside Dia.
15.8 mm
Dimension B
0.91 in
Dimension C
0.31 in
Dimension WS2
0.87 in
Nominal Size
3/8 in
Dimension I
0.39 in
Thread Size
PG11
Dimension WS1
0.83 in

Details

Color
Black
Clamp Range
0.2-0.39

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.