RQGZ-P OD 18.5 Thread PG13.5 IP 68 69K Straight Strain Relief Black

  • Mfr # 5020.034.214

  • Zoro # G416124137


product price:  $12.69
/ea
Sold in multiples of 20 for $253.80

Key Features

Color
Black
Dimension WS1
0.94 in
Dimension B
1.06 in
Thread Size
PG13.5
Dimension C
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.034.214
Zoro #
G416124137
UPC #
-
Country of Origin
Germany

Dimensions

Dimension WS1
0.94 in
Dimension B
1.06 in
Thread Size
PG13.5
Dimension C
0.35 in
Outside Dia.
18.5 mm
Dimension I
0.47 in
Dimension D
2.32 in
Dimension WS2
0.94 in
Nominal Size
7/16 in

Details

Color
Black
Clamp Range
0.24-0.47

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.