RQGZ-P OD 21.2 Thread PG13.5 IP 68 69K Straight Strain Relief Grey

  • Mfr # 5020.034.015

  • Zoro # G816124218


product price:  $12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Color
Grey
Dimension I
0.47 in
Dimension B
1.16 in
Clamp Range
0.24-0.47
Thread Size
PG13.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.034.015
Zoro #
G816124218
UPC #
-
Country of Origin
Germany

Dimensions

Dimension I
0.47 in
Dimension B
1.16 in
Thread Size
PG13.5
Dimension WS2
0.94 in
Nominal Size
1/2 in
Dimension C
0.35 in
Outside Dia.
21.2 mm
Dimension WS1
1.06 in
Dimension D
2.76 in

Details

Color
Grey
Clamp Range
0.24-0.47

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.