RQGZ-P OD 21.2 Thread PG16 IP 68 69K Straight Strain Relief Black

  • Mfr # 5020.034.216

  • Zoro # G616124210


product price:  $13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Color
Black
Dimension B
1.16 in
Dimension WS2
1.06 in
Dimension C
0.39 in
Thread Size
PG16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.034.216
Zoro #
G616124210
UPC #
-
Country of Origin
Germany

Dimensions

Dimension B
1.16 in
Dimension WS2
1.06 in
Dimension C
0.39 in
Thread Size
PG16
Dimension I
0.55 in
Dimension WS1
1.06 in
Outside Dia.
21.2 mm
Nominal Size
1/2 in
Dimension D
2.83 in

Details

Color
Black
Clamp Range
0.39-0.55

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.