RQGZ-P OD 21.2 Thread PG16 IP 68 69K Straight Strain Relief Grey

  • Mfr # 5020.034.016

  • Zoro # G016124179


product price:  $12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Color
Grey
Dimension D
2.83 in
Dimension I
0.55 in
Dimension B
1.16 in
Dimension WS1
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5020.034.016
Zoro #
G016124179
UPC #
-
Country of Origin
Germany

Dimensions

Dimension D
2.83 in
Dimension I
0.55 in
Dimension B
1.16 in
Dimension WS1
1.06 in
Outside Dia.
21.2 mm
Dimension WS2
1.06 in
Thread Size
PG16
Dimension C
0.39 in
Nominal Size
1/2 in

Details

Color
Grey
Clamp Range
0.39-0.55

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.