RQGZ-S OD 13 IP 68 Straight Strain Relief Black

  • Mfr # 5130.013.216

  • Zoro # G016124209


product price: $10.75
/ea
Sold in multiples of 20 for $215.00

Key Features

Color
Black
Outside Dia.
13 mm
Dimension B
1.06 in
Dimension C
0.33 in
Dimension WS2
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5130.013.216
Zoro #
G016124209
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
13 mm
Dimension B
1.06 in
Dimension C
0.33 in
Dimension WS2
0.94 in
Dimension D
2.56 in
Dimension WS1
0.71 in
Hole Dia.
0.64 in
Nominal Size
5/16 in
Dimension I
0.24 in

Details

Color
Black
Clamp Range
0.2-0.39

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.