RQGZ-S OD 21.2 IP 68 Straight Strain Relief Black

  • Mfr # 5130.021.225

  • Zoro # G216124177


product price:  $17.79
/ea
Sold in multiples of 10 for $177.90

Key Features

Color
Black
Dimension WS1
1.06 in
Dimension C
0.33 in
Dimension D
3.19 in
Dimension I
0.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5130.021.225
Zoro #
G216124177
UPC #
-
Country of Origin
Germany

Dimensions

Dimension WS1
1.06 in
Dimension C
0.33 in
Dimension D
3.19 in
Dimension I
0.43 in
Outside Dia.
21.2 mm
Dimension B
1.42 in
Hole Dia.
0.99 in
Nominal Size
1/2 in
Dimension WS2
1.26 in

Details

Color
Black
Clamp Range
0.43-0.67

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.