RQGZ-S OD 28.5 IP 68 Straight Strain Relief Black

  • Mfr # 5130.028.232

  • Zoro # G516124099


product price: $28.55
/ea
Sold in multiples of 10 for $285.50

Key Features

Color
Black
Dimension D
2.83 in
Hole Dia.
1.27 in
Dimension I
0.59 in
Dimension B
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5130.028.232
Zoro #
G516124099
UPC #
-
Country of Origin
Germany

Dimensions

Dimension D
2.83 in
Hole Dia.
1.27 in
Dimension I
0.59 in
Dimension B
1.81 in
Dimension C
0.43 in
Dimension WS2
1.65 in
Dimension WS1
1.34 in
Nominal Size
3/4 in
Outside Dia.
28.5 mm

Details

Color
Black
Clamp Range
0.59-0.83

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.