RQGZ1-M OD 10 Thread M12 x 1.5 IP 66 Straight Black

  • Mfr # 5109.010.212

  • Zoro # G516124174


product price: $9.59
/ea
Sold in multiples of 20 for $191.80

Key Features

Color
Black
Dimension B
0.67 in
Nominal Size
1/4 in
Dimension D
2.01 in
Dimension C
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5109.010.212
Zoro #
G516124174
UPC #
-
Country of Origin
Germany

Dimensions

Dimension B
0.67 in
Nominal Size
1/4 in
Dimension D
2.01 in
Dimension C
0.31 in
Dimension WS2
0.59 in
Dimension WS1
0.63 in
Dimension I
0.26 in
Outside Dia.
10 mm
Thread Size
M12 x 1.5

Details

Color
Black
Clamp Range
0.16-0.26

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.