RQGZ1-M OD 21.2 Thread M25 x 1.5 IP 66 Straight Black

  • Mfr # 5109.021.225

  • Zoro # G016124230


product price: $11.85
/ea
Sold in multiples of 10 for $118.50

Key Features

Color
Black
Dimension B
1.32 in
Thread Size
M25 x 1.5
Dimension WS2
1.14 in
Dimension I
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5109.021.225
Zoro #
G016124230
UPC #
-
Country of Origin
Germany

Dimensions

Dimension B
1.32 in
Thread Size
M25 x 1.5
Dimension WS2
1.14 in
Dimension I
0.63 in
Nominal Size
1/2 in
Dimension D
2.76 in
Outside Dia.
21.2 mm
Dimension C
0.31 in
Dimension WS1
1.06 in

Details

Color
Black
Clamp Range
0.43-0.63

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.