RQGZ1-M OD 42.5 Thread M50 x 1.5 IP 66 Straight Black

  • Mfr # 5109.042.250

  • Zoro # G816124164


product price:  $30.99
/ea
Sold in multiples of 10 for $309.90

Key Features

Color
Black
Clamp Range
1.06-1.38
Outside Dia.
42.5 mm
Dimension B
2.28 in
Thread Size
M50 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5109.042.250
Zoro #
G816124164
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
42.5 mm
Dimension B
2.28 in
Thread Size
M50 x 1.5
Dimension WS1
1.93 in
Dimension D
4.09 in
Dimension WS2
2.17 in
Dimension C
0.47 in
Dimension I
1.26 in
Nominal Size
1-1/4 in

Details

Color
Black
Clamp Range
1.06-1.38

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.