RQGZ1-N OD 21.2 Thread 1/2 in. IP 66 Straight Strain Relief Black

  • Mfr # 5705.021.205

  • Zoro # G516124235


product price:  $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Color
Black
Dimension D
2.87 in
Thread Size
1/2 inch
Nominal Size
1/2 in
Outside Dia.
21.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5705.021.205
Zoro #
G516124235
UPC #
-
Country of Origin
Germany

Dimensions

Dimension D
2.87 in
Thread Size
1/2 inch
Nominal Size
1/2 in
Outside Dia.
21.2 mm
Dimension WS1
1.06 in
Dimension C
0.59 in
Dimension I
0.47 in
Dimension B
1.16 in
Dimension WS2
0.94 in

Details

Color
Black
Clamp Range
0.28-0.47

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.