RQGZ1-N OD 28.5 Thread 3/4 in. IP 66 Straight Strain Relief Black

  • Mfr # 5705.028.214

  • Zoro # G916124149


product price:  $12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Color
Black
Dimension WS2
1.3 in
Clamp Range
0.47-0.71
Outside Dia.
28.5 mm
Thread Size
3/4 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5705.028.214
Zoro #
G916124149
UPC #
-
Country of Origin
Germany

Dimensions

Dimension WS2
1.3 in
Outside Dia.
28.5 mm
Thread Size
3/4 inch
Nominal Size
3/4 in
Dimension D
3.11 in
Dimension WS1
1.34 in
Dimension I
0.71 in
Dimension B
1.46 in
Dimension C
0.59 in

Details

Color
Black
Clamp Range
0.47-0.71

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.