RQGZ1-N OD 34.5 Thread 1 in. IP 66 Straight Strain Relief Black

  • Mfr # 5705.034.210

  • Zoro # G816124126


product price:  $18.49
/ea
Sold in multiples of 10 for $184.90

Key Features

Color
Black
Clamp Range
0.83-0.98
Dimension C
0.71 in
Dimension D
3.5 in
Dimension WS1
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5705.034.210
Zoro #
G816124126
UPC #
-
Country of Origin
Germany

Dimensions

Dimension C
0.71 in
Dimension D
3.5 in
Dimension WS1
1.57 in
Thread Size
1 inch
Outside Dia.
34.5 mm
Nominal Size
1 in
Dimension I
0.98 in
Dimension B
1.73 in
Dimension WS2
1.65 in

Details

Color
Black
Clamp Range
0.83-0.98

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.