Zoro Homepage

RQGZ1-P OD 13 Thread PG9 IP 66 Straight Black

  • Mfr # 5020.060.209

  • Zoro # G616124166


product price: $9.79
/ea
Sold in multiples of 20 for $195.80

Key Features

Color
Black
Dimension C
0.31 in
Dimension I
0.31 in
Clamp Range
0.16-0.31
Thread Size
PG9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.060.209
Zoro #
G616124166
UPC #
-
Country of Origin
Germany

Dimensions

Dimension C
0.31 in
Dimension I
0.31 in
Thread Size
PG9
Dimension WS1
0.71 in
Dimension WS2
0.75 in
Dimension D
2.09 in
Nominal Size
5/16 in
Outside Dia.
13 mm
Dimension B
0.79 in

Details

Color
Black
Clamp Range
0.16-0.31

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.