Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQGZ1-P OD 21.2 Thread PG16 IP 66 Straight Black

  • Mfr # 5020.060.216

  • Zoro # G816124096


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Color
Black
Dimension WS2
1.06 in
Dimension I
0.55 in
Outside Dia.
21.2 mm
Clamp Range
0.39-0.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.060.216
Zoro #
G816124096
UPC #
-
Country of Origin
Germany

Dimensions

Dimension WS2
1.06 in
Dimension I
0.55 in
Outside Dia.
21.2 mm
Dimension B
1.16 in
Dimension D
2.83 in
Nominal Size
1/2 in
Dimension C
0.39 in
Thread Size
PG16
Dimension WS1
1.06 in

Details

Color
Black
Clamp Range
0.39-0.55

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.