Zoro Homepage

RQGZ1-P OD 42.5 Thread PG36 IP 66 Straight Black

  • Mfr # 5020.060.236

  • Zoro # G816124232


product price: $30.99
/ea
Sold in multiples of 10 for $309.90

Key Features

Color
Black
Dimension C
0.51 in
Nominal Size
1-1/4 in
Dimension B
2.05 in
Outside Dia.
42.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.060.236
Zoro #
G816124232
UPC #
-
Country of Origin
Germany

Dimensions

Dimension C
0.51 in
Nominal Size
1-1/4 in
Dimension B
2.05 in
Outside Dia.
42.5 mm
Dimension WS2
2.09 in
Dimension WS1
1.93 in
Thread Size
PG36
Dimension I
1.26 in
Dimension D
4.17 in

Details

Color
Black
Clamp Range
0.87-1.26

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.