Zoro Homepage

RQHG Two Piece Clamp OD 15.8 Grey

  • Mfr # 5030.028.011

  • Zoro # G516125539


product price: $1.85
/ea
Sold in multiples of 50 for $92.50

Key Features

Color
Grey
Dimension D
0.63 in
Outside Dia.
OD 15.8
Dimension I
0.22 in
Dimension E
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030.028.011
Zoro #
G516125539
UPC #
-
Country of Origin
Germany

Dimensions

Dimension D
0.63 in
Outside Dia.
OD 15.8
Dimension I
0.22 in
Dimension E
0.59 in
Dimension B
1 in
Dimension A
0.85 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.