Zoro Homepage

RQHG Two Piece Clamp OD 34.5 Black

  • Mfr # 5030.028.229

  • Zoro # G316125593


product price: $3.25
/ea
Sold in multiples of 25 for $81.25

Key Features

Color
Black
Dimension I
0.26 in
Dimension D
1.02 in
Dimension B
1.75 in
Dimension E
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030.028.229
Zoro #
G316125593
UPC #
-
Country of Origin
Germany

Dimensions

Dimension I
0.26 in
Dimension D
1.02 in
Dimension B
1.75 in
Dimension E
0.59 in
Outside Dia.
OD 34.5
Dimension A
1.57 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.