Zoro Homepage

RQHG Two Piece Clamp OD 42.5 Black

  • Mfr # 5030.028.236

  • Zoro # G716125551


product price: $4.29
/ea
Sold in multiples of 25 for $107.25

Key Features

Color
Black
Dimension I
0.26 in
Dimension E
0.79 in
Dimension A
2.13 in
Dimension B
2.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030.028.236
Zoro #
G716125551
UPC #
-
Country of Origin
Germany

Dimensions

Dimension I
0.26 in
Dimension E
0.79 in
Dimension A
2.13 in
Dimension B
2.19 in
Outside Dia.
OD 42.5
Dimension D
1.18 in

Details

Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.