Zoro Homepage

RQK OD1 - 10.0 / OD2 - 10.0 IP 66 Coupling Black

  • Mfr # 5020.066.210

  • Zoro # G116126950


product price: $4.25
/ea
Sold in multiples of 10 for $42.50

Key Features

Outside Dia.
OD1 - 10.0-/ OD2 - 10.0 mm
Corrugated Tubing Color
Black
Dimension B2
0.69 in
Dimension B1
0.69 in
Dimension D
1.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.066.210
Zoro #
G116126950
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
OD1 - 10.0-/ OD2 - 10.0 mm
Dimension B2
0.69 in
Dimension B1
0.69 in
Dimension D
1.32 in

Details

Corrugated Tubing Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.