Zoro Homepage

RQK OD1 - 18.5 / OD2 - 18.5 IP 66 Coupling Black

  • Mfr # 5020.066.209

  • Zoro # G516126918


product price: $4.95
/ea
Sold in multiples of 10 for $49.50

Key Features

Outside Dia.
OD1 - 18.5-/ OD2 - 18.5 mm
Corrugated Tubing Color
Black
Dimension B2
1.04 in
Dimension B1
1.04 in
Dimension D
1.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5020.066.209
Zoro #
G516126918
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
OD1 - 18.5-/ OD2 - 18.5 mm
Dimension B2
1.04 in
Dimension B1
1.04 in
Dimension D
1.89 in

Details

Corrugated Tubing Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.