Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RQK-PA OD1 28.5 - OD2 28.5 IP 68 69K Coupling Black

  • Mfr # 5602.028.228

  • Zoro # G416126766


product price: $9.69
/ea
Sold in multiples of 10 for $96.90

Key Features

Outside Dia.
OD1 - 1.12-/ OD2 - 1.12 in
Corrugated Tubing Color
Black
Dimension B2
1.46 in
Dimension D
3.41 in
Dimension B1
1.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5602.028.228
Zoro #
G416126766
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
OD1 - 1.12-/ OD2 - 1.12 in
Dimension B2
1.46 in
Dimension D
3.41 in
Dimension B1
1.46 in
Dimension I
0.93 in

Details

Corrugated Tubing Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.