RQK-PA OD1 34.5 - OD2 34.5 IP 68 69K Coupling Black

  • Mfr # 5602.034.234

  • Zoro # G116126738


product price: $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Corrugated Tubing Color
Black
Outside Dia.
OD1 - 1.35-/ OD2 - 1.35 in
Dimension I
1.18 in
Dimension B1
1.73 in
Dimension D
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5602.034.234
Zoro #
G116126738
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
OD1 - 1.35-/ OD2 - 1.35 in
Dimension I
1.18 in
Dimension B1
1.73 in
Dimension D
3.6 in
Dimension B2
1.73 in

Details

Corrugated Tubing Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.