RQK-PA OD1 54.5 - OD2 54.5 IP 68 69K Coupling Black

  • Mfr # 5602.054.254

  • Zoro # G316126651


product price: $28.99
/ea
Sold in multiples of 10 for $289.90

Key Features

Corrugated Tubing Color
Black
Outside Dia.
OD1 - 2.14-/ OD2 - 2.14 in
Dimension I
1.85 in
Dimension B1
2.52 in
Dimension B2
2.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5602.054.254
Zoro #
G316126651
UPC #
-
Country of Origin
Germany

Dimensions

Outside Dia.
OD1 - 2.14-/ OD2 - 2.14 in
Dimension I
1.85 in
Dimension B1
2.52 in
Dimension B2
2.52 in
Dimension D
6.79 in

Details

Corrugated Tubing Color
Black

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.