Shop FLEXA GMBH
See all product information
Create Account
RQLB1 45-M OD 42.5 Thread M50 x 1.5 IP 65 45 Deg Black
Mfr # 5118.042.250
Zoro # G816125215
product price:Â $15.65
/ea
Sold in multiples of 10 for $156.50
Key Features
Color
Black
Thread Size
M40 x 1.5
Outside Dia.
34.5 mm
Nominal Size
1 in
Dimension I
1.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5118.042.250
Zoro #
G816125215
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M40 x 1.5
Outside Dia.
34.5 mm
Nominal Size
1 in
Dimension I
1.02 in
Dimension WS
1.69 in
Dimension F
3.37 in
Dimension B
1.73 in
Dimension C
0.59 in
Dimension E
2.8 in
Details
Color
Black
Description
Sold per piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.