Zoro Homepage

RQLB1 45-M OD 54.5 Thread M63 x 1.5 IP 65 45 Deg Black

  • Mfr # 5118.054.263

  • Zoro # G316125173


product price: $20.55
/ea
Sold in multiples of 5 for $102.75

Key Features

Color
Grey
Thread Size
M50 x 1.5
Outside Dia.
42.5 mm
Dimension I
1.38 in
Nominal Size
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5118.054.263
Zoro #
G316125173
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M50 x 1.5
Outside Dia.
42.5 mm
Dimension I
1.38 in
Nominal Size
1-1/4 in
Dimension WS
2.09 in
Dimension B
2.05 in
Dimension C
0.63 in
Dimension F
4.11 in
Dimension E
3.21 in

Details

Color
Grey

Description

Sold per piece.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.